Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru Hub Style, Red

  • Mfr # GGS_116300

  • Zoro # G315548379


product price: $73.89
/ea

Key Features

Contact Form
1NC
Legend
No Legend
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Feed-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116300
Zoro #
G315548379
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
3.35 in
Hub Size - Maximum
9/16 in
Overall Depth
2.68 in
Overall Width
2.68 in
Panel Cutout Diameter
40 mm

Details

Item
Control Station
Contact Form
1NC
Legend
No Legend
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Feed-Thru
Standards
cULus
Action
Maintained
Head Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Waterproof
Operator Configuration
Mushroom Head Push Button
Operator Color
Red
Mounting Style
Surface
Number of Speeds
1
Enclosure Top Style
Flat
Operating Temperature - Minimum
-13 Degrees F
Product Type
Control Station
Enclosure Material
Plastic
NEMA Enclosure Rating
13, 4X
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
IP Rating
IP65
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Maintained Action Release
Twist
Mounting Orientation
Horizontal, Vertical
Enclosure Color
Yellow

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend No Legend, Action Maintained, Operator Color Red, Contact Form 1NC, IP Rating IP65, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Yellow, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.