Zoro Homepage

Control Transformer, 1.5 kVA, 120V AC, 208/277V AC

  • Mfr # 31EH22

  • Zoro # G8497973


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31EH22
Zoro #
G8497973
UPC #
190735253595
Country of Origin
United States

Dimensions

Overall Height
5.73 in
Overall Width
6 3/4 in
Overall Depth
8 in
Manufacturers Warranty Length
20 yr
For Fuse Diameter
7/16 in
For Fuse Length
1 1/2 in

Details

Item
Control Transformer
Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Enclosure Style - Transformer
Encapsulated
Includes
Factory Installed Secondary Fuse Clip
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy
Fused
No
Protective Device
Secondary Fuse
Green Environmental Attribute
Does Not Contain PVC
For Fuse Class
Midget
Temperature Rise
80°C

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.