Control Transformer, 1.5 kVA, 120V AC, 208/277V AC
Mfr # 31EH37
Zoro # G8498122
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31EH37
Zoro #
G8498122
UPC #
190735253748
Country of Origin
United States
Dimensions
Overall Height
7.18 in
Overall Width
6 3/4 in
Overall Depth
8 in
Manufacturers Warranty Length
20 yr
For Fuse Length
1 1/2 in
For Fuse Diameter
13/16 in
Details
Item
Control Transformer
Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Protective Device
Primary and Secondary Fuse
Standards
cUL Listed, UL Listed
Fused
Yes
Enclosure Style - Transformer
Encapsulated
Includes
Factory Installed Secondary Fuse Clip, Primary Fuse Block
Enclosure Finish
No Finish
Green Environmental Attribute
Does Not Contain PVC
For Fuse Class
CC
Temperature Rise
80°C
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.