Dayton
Control Transformer, 150VA, 120/240VAC
- Zoro #: G8498445
- Mfr #: 31EH78
Tap to zoom
Hover or click to zoom
$136.00
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $136.00
Dayton #31EH78 Specifications
- Zoro #: G8498445
- Mfr #: 31EH78
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 150 VA
- Protective Device: Secondary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: Factory Installed Secondary Fuse Clip
- Output Voltage: 24VAC
- Phase: 1
- Manufacturers Warranty Length: 3 yr
- VA Rating: 150VA
- Width: 3.75 in
- Height: 3.62 in
- Enclosure Finish: No Finish
- Item: Control Transformer
- Transformer Type: Encapsulated
- Temp. Rise: 80 Degrees C
- Input Voltage: 120/240VAC
- Green Environmental Attribute: Does Not Contain PVC
- Fused: No
- Depth: 3.58 in
- Mounting: Panel
- Hz: 50/60
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- For Fuse Class: Midget
- For Fuse Size: 1-1/2 in L x 13/32 in dia
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Reviews of Dayton #31EH78
Explore more
- Dayton Control Transformer, 250VA, 4.24 In. H 31EG87
- Dayton Control Transformer, 1.5kVA, 12/24VAC 31EJ05
- Dayton Control Transformer, 250VA, 120/240VAC 31EH80
- Dayton Control Transformer, 500VA, 208/240/480VAC 31EJ42
- Dayton Control Transformer, 300VA, 4.25 In. H 31EJ40
- Dayton Control Transformer, 500VA, 208/240/480VAC 31EJ55
- Dayton Control Transformer, 50VA, 4.07 In. H 31EJ28
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Square D Xfmr Control 2000Va Multiple Voltages 9070T2000D33
- Sola Hd CONTROL TRANSFORMER, E350E+FBP+FB2 FACTORY WIRED, E350EWA
- Sola Hd CONTROL TRANSFORMER, E150E+FBP PREWIRED (NO COVERS), E150EW
- Dayton Transformers