Shop All Transformers
Dayton
Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC
Mfr # 31EJ50
Zoro # G8498777
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EJ50
- Zoro # G8498777
- UPC # 190735254868
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.64 in |
Width | 3.75 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61033T)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- DAYTON Control Transformer, 200 VA, 80 °C, 12/24V AC, 120V AC (31EH97)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 240/480V AC (4MTP9)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/277V AC (31EH12)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EG90)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH39)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- Dayton Transformers