Dayton
Control Transformer, 1kVA, 5.73 In. H
- Zoro #: G8497684
- Mfr #: 31EG92
Tap to zoom
Hover or click to zoom
$535.79
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $535.79
Dayton #31EG92 Specifications
- Zoro #: G8497684
- Mfr #: 31EG92
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 1 kVA
- Protective Device: Secondary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: Factory Installed Secondary Fuse Clip
- Manufacturers Warranty Length: 3 yr
- Temp. Rise: 80 Degrees C
- Input Voltage: 240/480VAC
- VA Rating: 1kVA
- Output Voltage: 120VAC
- Mounting: Panel
- Width: 6.75 in
- Depth: 6.44 in
- Green Environmental Attribute: Does Not Contain PVC
- Enclosure Finish: No Finish
- Height: 5.73 in
- Phase: 1
- Transformer Type: Encapsulated
- Hz: 50/60
- Fused: No
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- Item: Control Transformer
- For Fuse Size: 1-1/2 in L x 13/32 in dia
- For Fuse Class: Midget
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Reviews of Dayton #31EG92
Explore more
- Dayton Control Transformer, 1kVA, 5.73 In. H 31EH21
- Dayton Control Transformer, 1.5kVA, 7.18 In. H 31EH37
- Dayton Transformer, In 277V, Out 120V, 750VA 4MTV4
- Dayton Control Transformer, 300VA, 5.28 In. H 31EH04
- Dayton Control Transformer, 50VA, 120/240VAC 31EH75
- Dayton Control Transformer, 350VA, 240/480VAC 31EH46
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Impervitran Transformer 300VA Primary Fusing B300BTW37RXF
- Acme Electric Control Transformer, 1kVA Rating TB1000N011F4
- Sola Hd CONTROL TRANSFORMER, E100+FBP PREWIRED (NO COVERS), E100W
- Dayton Transformers