Zoro Homepage

Control Transformer, 2 kVA, 120V AC, 208/277V AC

  • Mfr # 31EH38

  • Zoro # G8498131


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31EH38
Zoro #
G8498131
UPC #
190735253755
Country of Origin
United States

Dimensions

Overall Height
7.18 in
Overall Width
6 3/4 in
Overall Depth
8.06 in
Manufacturers Warranty Length
20 yr
For Fuse Diameter
13/16 in
For Fuse Length
1 1/2 in

Details

Item
Control Transformer
Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Green Environmental Attribute
Does Not Contain PVC
Includes
Factory Installed Secondary Fuse Clip, Primary Fuse Block
Protective Device
Primary and Secondary Fuse
Standards
cUL Listed, UL Listed
Fused
Yes
Enclosure Style - Transformer
Encapsulated
Enclosure Finish
No Finish
For Fuse Class
CC
Temperature Rise
115°C

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 2 kVA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.