Shop All Transformers
Dayton
Control Transformer, 200 VA, 80 °C, 24V AC, 240/480V AC
Mfr # 31EH43
Zoro # G8498183
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH43
- Zoro # G8498183
- UPC # 190735253809
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.24 in |
Width | 4.5 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- DAYTON Control Transformer, 100 VA, 60 °C, 24V AC, 277V AC (4MTP4)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 240/480V AC (4MTP9)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- Dayton Power Distribution