Shop All Transformers
Dayton
Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC
Mfr # 31EJ51
Zoro # G8498786
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EJ51
- Zoro # G8498786
- UPC # 190735254875
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.28 in |
Width | 4.5 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 200 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EH04)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EG87)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- Dayton Power Distribution