Control Transformer, 250 VA, 24V AC, 240/480V AC
Mfr # 31EH53
Zoro # G8498287
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
250 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31EH53
Zoro #
G8498287
UPC #
190735253908
Country of Origin
United States
Dimensions
Overall Height
5.28 in
Overall Width
4 1/2 in
Overall Depth
4.38 in
Manufacturers Warranty Length
20 yr
For Fuse Diameter
7/16 in
For Fuse Length
1 1/2 in
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
250 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Enclosure Finish
No Finish
Standards
RoHS, UL/cUL Listed File #E46323
Protective Device
Primary and Secondary Fuse
Green Environmental Attribute
Does Not Contain PVC
Includes
Dual Class CC Primary Fuse Block and Secondary Fuse Clips
Enclosure Style - Transformer
Encapsulated
Fused
Yes
For Fuse Class
CC
Temperature Rise
80°C
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.