Shop All Transformers
Dayton
Control Transformer, 250 VA, 80 °C, 24V AC, 120/240V AC
Mfr # 31EH80
Zoro # G8498463
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH80
- Zoro # G8498463
- UPC # 190735254172
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.11 in |
Width | 4.5 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- SCHNEIDER ELECTRIC Open Power Relay, 24V DC, SPST-NO, 4Pins (8501CDO21V53)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (31EG86)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ57)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- Dayton Transformers