Shop All Transformers
Dayton
Control Transformer, 250 VA, 80 °C, 24V AC, 240/480V AC
Mfr # 31EH44
Zoro # G8498192
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH44
- Zoro # G8498192
- UPC # 190735253816
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.24 in |
Width | 4.5 in |
Depth | 4.38 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERGRIP Adapter 30Amp M-50Amp F (55183)
- EATON Illuminated Push Button, 30 mm, 1NO, Red (HT8GDRAF7)
- SQUARE D Circuit Fuse Holder (9999SF4)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (6GNY3)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ50)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG84)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ49)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV16)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH75)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (PSB100AB10)
- Dayton Power Distribution