Control Transformer, 300 VA, 24V AC, 277V AC
Mfr # 31EH63
Zoro # G8498384
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
300 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31EH63
Zoro #
G8498384
UPC #
190735254004
Country of Origin
United States
Dimensions
Overall Height
4.11 in
Overall Width
4 1/2 in
Overall Depth
4.88 in
Manufacturers Warranty Length
20 yr
For Fuse Length
1 1/2 in
For Fuse Diameter
7/16 in
Details
Item
Control Transformer
Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
300 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Enclosure Finish
No Finish
Enclosure Style - Transformer
Encapsulated
Includes
Factory Installed Secondary Fuse Clip
Green Environmental Attribute
Does Not Contain PVC
Protective Device
Secondary Fuse
Standards
cUL Listed, UL Listed
Fused
No
For Fuse Class
Midget
Temperature Rise
80°C
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 300 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.