Shop All Transformers
Dayton
Control Transformer, 300 VA, 80 °C, 12/24V AC, 120V AC
Mfr # 31EH99
Zoro # G8498637
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH99
- Zoro # G8498637
- UPC # 190735254363
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.11 in |
Width | 4.5 in |
Depth | 4.88 in |
Manufacturers Warranty Length | 3 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH32)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ54)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 240/480V AC (31EH43)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ52)
- DAYTON Control Transformer, 75 VA, 60 °C, 12/24V AC, 120V AC (4MTN1)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- Dayton Transformers