Dayton
Control Transformer, 300VA, 24VAC
Mfr # 31EH81
Zoro # G8734117
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 300 VA
- Protective Device Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 250VA, 5.28 In. H 31EH31
- DAYTON Control Transformer, 250VA, 4.24 In. H 31EJ25
- DAYTON Control Transformer, 1kVA, 5.75 In. H 31EJ44
- DAYTON Control Transformer, 250VA, 5.27 In. H 31EJ52
- DAYTON Control Transformer, 750VA, 4.90 In. H 31EJ43
- DAYTON General Purpose Transformer, 15kVA, Wall 44YV01
- DAYTON General Purpose Transformer, 225kVA, Floor 44YV02
- DAYTON Control Transformer, 500VA, 277VAC 31EH74
- DAYTON Control Transformer, 50VA, 4.07 In. H 31EJ28
- ACME ELECTRIC Control Transformer, 250VA Rating TB250N005F4
- ACME ELECTRIC Control Transformer, 1.5kVA Rating TB1500N008F4
- Dayton Power Distribution