Zoro Homepage

Control Transformer, 350 VA, 24V AC, 208/240/277/380/480V AC

  • Mfr # 31EJ32

  • Zoro # G8734415


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/240/277/380/480V AC
Output Voltage
24V AC
Power Rating
350 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31EJ32
Zoro #
G8734415
UPC #
190735254684
Country of Origin
United States

Dimensions

Overall Height
5.92 in
Overall Width
4 1/2 in
Overall Depth
5.45 in
Manufacturers Warranty Length
20 yr
For Fuse Length
1 1/2 in
For Fuse Diameter
13/16 in

Details

Item
Control Transformer
Input Voltage - Transformer
208/240/277/380/480V AC
Output Voltage
24V AC
Power Rating
350 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Enclosure Style - Transformer
Encapsulated
Enclosure Finish
Epoxy
Includes
Class CC Primary Fuse Block
Green Environmental Attribute
Does Not Contain PVC
Protective Device
Primary Fuse
Standards
cUL Listed, UL Listed
Fused
Yes
For Fuse Class
CC
Temperature Rise
80°C

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 380V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.