Shop All Transformers
Dayton
Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC
Mfr # 31EJ42
Zoro # G8498707
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EJ42
- Zoro # G8498707
- UPC # 190735254783
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.65 in |
Width | 5.25 in |
Depth | 5.69 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 500 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-CAT6)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE5)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV11)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG99)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 208/240/480V AC (31EJ59)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV24)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55 °C, 120V AC, 208/230/460V AC (9070T1000D20)
- Dayton Power Distribution