Shop All Transformers
Dayton
Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC
Mfr # 31EH93
Zoro # G8498576
original price:
$98.97
6% off
new price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH93
- Zoro # G8498576
- UPC # 190735254301
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.09 in |
Width | 3 in |
Depth | 2.96 in |
Manufacturers Warranty Length | 3 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Male Disconnect Fully Insulated, PK 100 (221409)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 90A, 300V AC, Non-Indicating (A3T90)
- SOUTHWIRE Southwire 28828272 12-2 Nm 400 Ft. Building Wire (4494423)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/277V AC (31EH12)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- Dayton Transformers