Shop All Transformers
Dayton
Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC
Mfr # 31EH57
Zoro # G8498323
original price:
$92.85
9% off
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH57
- Zoro # G8498323
- UPC # 190735253946
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.09 in |
Width | 3 in |
Depth | 2.96 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (DTNF363R)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- DAYTON Control Transformer, 250 VA, 60 °C, 24V AC, 240/480V AC (4MTR7)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV24)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ50)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- Dayton Power Distribution