Shop All Transformers
Dayton
Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC
Mfr # 31EH39
Zoro # G8498147
original price:
$98.97
6% off
new price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EH39
- Zoro # G8498147
- UPC # 190735253762
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.11 in |
Width | 3 in |
Depth | 2.96 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (279)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- DAYTON Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC (31EH93)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 240/480V AC (31EH45)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ49)
- DAYTON Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC (4MTP5)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- Dayton Transformers