Dayton
Control Transformer, 50VA, 4.08 In. H
- Zoro #: G8497736
- Mfr #: 31EG97
Tap to zoom
Hover or click to zoom
$141.41
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $141.41
Dayton #31EG97 Specifications
- Zoro #: G8497736
- Mfr #: 31EG97
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 50 VA
- Protective Device: Primary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: 2-Pole Class "CC" Fuse Block
- Depth: 3.21 in
- Item: Control Transformer
- Temp. Rise: 55 Degrees C
- Input Voltage: 240/480VAC
- Mounting: Panel
- Enclosure Finish: No Finish
- Fused: Yes
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- VA Rating: 50VA
- Hz: 50/60
- Green Environmental Attribute: Does Not Contain PVC
- Width: 3.0 in
- Phase: 1
- Output Voltage: 120VAC
- Manufacturers Warranty Length: 3 yr
- Height: 4.08 in
- Transformer Type: Encapsulated
- For Fuse Size: 1-1/2 in L x 13/16 in dia
- For Fuse Class: CC and Midget
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Reviews of Dayton #31EG97
Explore more
- Dayton Control Transformer, 350VA, 4.64 In. H 31EJ26
- Dayton Control Transformer, 750VA, 4.95 In. H 31EH20
- Dayton Control Transformer, 100VA, 120/240VAC 31EH86
- Dayton Control Transformer, 150VA, 5.27 In. H 31EJ30
- Dayton Control Transformer, 100VA, 208/277VAC 31EH28
- Dayton Transformer, In 277V, Out 120V, 50VA 4MTL9
- Dayton Control Transformer, 5kVA, 120VAC 31EG96
- Dayton Control Transformer, 250VA, 12/24VAC 31EJ11
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Globaltran Transformer 500VA CE Mark 7.19 In. H B500-2266-GAF
- Impervitran Transformer 250VA Pri/Sec Fuse 5.75 In H B250-0485-8F
- Dayton Transformers