Control Transformer, 75 VA, 24V AC, 277V AC
Mfr # 31EH58
Zoro # G8498332
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31EH58
Zoro #
G8498332
UPC #
190735253953
Country of Origin
United States
Dimensions
Overall Height
3.11 in
Overall Width
3 in
Overall Depth
3.46 in
Manufacturers Warranty Length
20 yr
For Fuse Diameter
7/16 in
For Fuse Length
1 1/2 in
Details
Item
Control Transformer
Input Voltage - Transformer
277V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Protective Device
Secondary Fuse
Enclosure Style - Transformer
Encapsulated
Includes
Factory Installed Secondary Fuse Clip
Standards
cUL Listed, UL Listed
Enclosure Finish
No Finish
Green Environmental Attribute
Does Not Contain PVC
Fused
No
For Fuse Class
Midget
Temperature Rise
55°C
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.