Dayton
Control Transformer, 750VA, 12/24VAC
- Zoro #: G8734144
- Mfr #: 31EJ03
Tap to zoom
Hover or click to zoom
$342.95
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC
- Output Voltage - Transformer: 12V AC, 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $342.95
Dayton #31EJ03 Specifications
- Zoro #: G8734144
- Mfr #: 31EJ03
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC
- Output Voltage - Transformer: 12V AC, 24V AC
- VA Rating - Transformer: 750 VA
- Protective Device: None
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: 2-Pole Class "CC" Fuse Block
- Transformer Type: Encapsulated
- Item: Control Transformer
- Output Voltage: 12/24VAC
- Depth: 6.94 in
- Width: 5.25 in
- Enclosure Finish: No Finish
- Mounting: Panel
- Manufacturers Warranty Length: 3 yr
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- Fused: No
- Hz: 50/60
- Phase: 1
- Input Voltage: 120VAC
- VA Rating: 750VA
- Green Environmental Attribute: Does Not Contain PVC
- Temp. Rise: 80 Degrees C
- Height: 4.94 in
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish