Shop All Transformers
Dayton
Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC
Mfr # 31EJ48
Zoro # G8498752
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 31EJ48
- Zoro # G8498752
- UPC # 190735254844
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.34 in |
Width | 3 in |
Depth | 3.43 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 75 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 6-15P, SJO, 8 ft., Blk, 15A, 14/3 (3AY39)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- SIEMENS Ovrload Relay, 13 to 52A, Class 5/20/20/30 (3UB81334FW2)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EH03)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 240/480V AC (31EH45)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV11)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG83)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSC100AB10)
- Dayton Transformers