Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convection Ceiling Heater, 208V, 13,700Btu

  • Mfr # 2YU39

  • Zoro # G1129931


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
208VAC
kW
4/3/2
BtuH
13,700/10,200/6800
Phase
1 or 3
Amps
19.2/14.2/9.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU39
Zoro #
G1129931
UPC #
190735240397
Country of Origin
United States

Dimensions

Length
23-3/4"
Width
23-3/4"
Height
5-3/4"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Height
5 3/4 in
Overall Width
23 3/4 in
Overall Length
23 3/4 in
Overall Dimensions - L x W x D
23-3/4 in x 23-3/4 in x 5-3/4 in
Overall Depth
7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
208VAC
kW
4/3/2
BtuH
13,700/10,200/6800
Phase
1 or 3
Amps
19.2/14.2/9.6
Mounting Type
Recessed
Features
Adjustable Directional Airflow
Hz
60
Watts
4000/3000/2000
Finish
Neutral Gray Baked Enamel Electrostatic Painting
Air Temp. Rise
51 Degrees F
Standards
UL Listed, cUL Listed
Voltage
208V AC
Amperage
19.2A/14.2A/9.6A
Housing Finish
Baked Enamel
Housing Color
Gray
Heater Mounting Position
Vertical Burn
Housing Material
Steel
Heating Capacity
6,800/10,200/13,700 BtuH
Thermostat Included
No
Control Type
Thermostat
Voltage, Phase
208V AC, 1 or 3-phase
Air Flow
300 cfm
Heating Method
Fan Forced
Frequency
60 Hz
Wattage Output
2000W/3000W/4000W

Description

Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 5 3/4 in, 1 or 3 Phase, Voltage 208V AC, Wattage Output 2000W/3000W/4000W, Housing Color Gray, Heating Method Fan Forced, Heating Capacity 6,800/10,200/13,700 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 51 Degrees F, Amperage 19.2A/14.2A/9.6A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.