Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convection Ceiling Heater, 208V, 13,700Btu

  • Mfr # 2YU40

  • Zoro # G1030486


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
208VAC
kW
4/3/2
BtuH
13,700/10,200/6800
Phase
1 or 3
Amps
19.2/14.2/9.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU40
Zoro #
G1030486
UPC #
190735240403
Country of Origin
United States

Dimensions

Length
20"
Width
16-1/2"
Height
5-3/4"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Width
16 7/16 in
Overall Height
5 3/4 in
Overall Dimensions - H x W x D
5-3/4 in x 16-7/16 in x 5-3/4 in
Overall Depth
5 3/4 in

Details

Item
Surface-Mount Electric Ceiling Heater
Heater Voltage
208VAC
kW
4/3/2
BtuH
13,700/10,200/6800
Phase
1 or 3
Amps
19.2/14.2/9.6
Mounting Type
Surface
Finish
Neutral Gray Baked Enamel Electrostatic Painting
Hz
60
Air Temp. Rise
51 Degrees F
Standards
UL Listed, CUL Listed
Features
Adjustable Directional Airflow
Watts
4000/3000/2000
Voltage
208V AC
Housing Color
White
Housing Material
Steel
Wattage Output
2000W/3000W/4000W
Smart Connectivity
No Connectivity
Voltage, Phase
208V AC, 1 or 3-phase
Housing Finish
Baked-Enamel Electrostatic
Air Flow
283 cfm
Amperage
9.6A/14.2A/19.2A
Frequency
60 Hz
Thermostat Included
No
Heating Method
Fan Forced
Heating Capacity
6800/10,200/13,700 BtuH
Control Type
Mechanical Selector Dial

Description

Surface-Mount Electric Ceiling Heater, Overall Height 5 3/4 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 208V AC, 1 or 3 Phase, Wattage Output 2000W/3000W/4000W, Heating Method Fan Forced, Heating Capacity 6800/10,200/13,700 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 283 cfm, Amperage 9.6A/14.2A/19.2A, Air Temp. Rise 51 Degrees F, Control Type Mechanical Selector Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.