Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convection Ceiling Heater, 208V, 17,100Btu

  • Mfr # 2YU43

  • Zoro # G1590382


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
208VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
24.0/18.3/12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU43
Zoro #
G1590382
UPC #
190735240434
Country of Origin
United States

Dimensions

Length
23-3/4"
Width
23-3/4"
Height
5-3/4"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Width
23 3/4 in
Overall Height
5 3/4 in
Overall Length
23 3/4 in
Overall Depth
7 in
Overall Dimensions - L x W x D
23-3/4 in x 23-3/4 in x 5-3/4 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
208VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
24.0/18.3/12.0
Mounting Type
Recessed
Watts
5000/3800/2500
Air Temp. Rise
45 Degrees F
Features
Adjustable Directional Airflow
Standards
UL Listed, cUL Listed
Finish
Neutral Gray Baked Enamel Electrostatic Painting
Hz
60
Voltage
208V AC
Heating Method
Fan Forced
Housing Color
Gray
Frequency
60 Hz
Wattage Output
2500W/3800W/5000W
Housing Finish
Baked Enamel
Thermostat Included
No
Heater Mounting Position
Vertical Burn
Amperage
24A/18.3A/12A
Housing Material
Steel
Control Type
Thermostat
Air Flow
300 cfm
Heating Capacity
8500/13,000/17,100 BtuH
Voltage, Phase
208V AC, 1 or 3-phase

Description

Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 5 3/4 in, 1 or 3 Phase, Voltage 208V AC, Wattage Output 2500W/3800W/5000W, Housing Color Gray, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 45 Degrees F, Amperage 24A/18.3A/12A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.