Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convection Ceiling Heater, 277V, 17,100Btu

  • Mfr # 2YU41

  • Zoro # G0424191


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
277VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1
Amps
18.1/13.7/9.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU41
Zoro #
G0424191
UPC #
190735240410
Country of Origin
United States

Dimensions

Length
23-3/4"
Width
23-3/4"
Height
5-3/4"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Length
23 3/4 in
Overall Width
23 3/4 in
Overall Height
5 3/4 in
Overall Dimensions - L x W x D
23-3/4 in x 23-3/4 in x 5-3/4 in
Overall Depth
7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
277VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1
Amps
18.1/13.7/9.0
Mounting Type
Recessed
Finish
Neutral Gray Baked Enamel Electrostatic Painting
Standards
UL Listed, cUL Listed
Watts
5000/3800/2500
Air Temp. Rise
45 Degrees F
Hz
60
Features
Adjustable Directional Airflow
Voltage
277V AC
Thermostat Included
No
Frequency
60 Hz
Housing Finish
Baked Enamel
Air Flow
300 cfm
Housing Color
Gray
Amperage
18.1A/13.7A/9A
Heating Method
Fan Forced
Wattage Output
2500W/3800W/5000W
Control Type
Thermostat
Heater Mounting Position
Vertical Burn
Heating Capacity
8500/13,000/17,100 BtuH
Housing Material
Steel
Voltage, Phase
277V AC, 1-phase

Description

Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 5 3/4 in, 1 Phase, Voltage 277V AC, Wattage Output 2500W/3800W/5000W, Housing Color Gray, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 45 Degrees F, Amperage 18.1A/13.7A/9A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.