Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convection Ceiling Heater, 277V, 17,100Btu

  • Mfr # 2YU42

  • Zoro # G1688093


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
277VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1
Amps
18.1/13.7/9.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU42
Zoro #
G1688093
UPC #
190735240427
Country of Origin
United States

Dimensions

Length
20"
Width
16-1/2"
Height
5-3/4"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Height
5 3/4 in
Overall Width
16 7/16 in
Overall Depth
5 3/4 in
Overall Dimensions - H x W x D
5-3/4 in x 16-7/16 in x 5-3/4 in

Details

Item
Surface-Mount Electric Ceiling Heater
Heater Voltage
277VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1
Amps
18.1/13.7/9.0
Mounting Type
Surface
Standards
ETL Listed, UL Listed, C-UL Listed
Hz
60
Air Temp. Rise
45 Degrees F
Finish
Neutral Gray Baked Enamel Electrostatic Painting
Features
Adjustable Directional Airflow
Watts
5000/3800/2500
Voltage
277V AC
Thermostat Included
No
Heating Method
Fan Forced
Amperage
9A/13.7A/18.1A
Heating Capacity
8500/13,000/17,100 BtuH
Housing Color
White
Housing Material
Steel
Housing Finish
Baked-Enamel Electrostatic
Control Type
Mechanical Selector Dial
Smart Connectivity
No Connectivity
Frequency
60 Hz
Wattage Output
2500W/3800W/5000W
Air Flow
283 cfm
Voltage, Phase
277V AC, 1-phase

Description

Surface-Mount Electric Ceiling Heater, Overall Height 5 3/4 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 277V AC, 1 Phase, Wattage Output 2500W/3800W/5000W, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 283 cfm, Amperage 9A/13.7A/18.1A, Air Temp. Rise 45 Degrees F, Control Type Mechanical Selector Dial, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.