Zoro Homepage

Conversion Kit

  • Mfr # 6PPR5

  • Zoro # G3624494


product price: $64.29
/ea

Key Features

For Use With
Mfr. No. 2RYU7
Material
Metal
Includes
Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #52
Standards
ETL, ETLc
Compatible Mfr. Model Number
2RYU7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PPR5
Zoro #
G3624494
UPC #
190735369937
Country of Origin
United States

Details

Item
Gas Wall and Ceiling Unit Fuel Conversion Kit
For Use With
Mfr. No. 2RYU7
Material
Metal
Includes
Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #52
Standards
ETL, ETLc
Compatible Mfr. Model Number
2RYU7
Compatible with Product Type
Low Profile Unit Heaters
Product Type
Gas Conversion Kit, NG to LP

Description

Product Type Gas Conversion Kit, NG to LP, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYU7, Compatible Mfr. Model Number 2RYU7, Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #52, Standards ETL, ETLc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.