Conversion Kit
Mfr # 6PPT3
Zoro # G3739407
product price: $62.49
/eaKey Features
For Use With
Mfr. No. 2RYV6
Material
Metal
Includes
NG Orifice Drill Size #21
Sub-Category
Repair Kits and Tools
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PPT3
Zoro #
G3739407
UPC #
190735370018
Country of Origin
United States
Details
Item
Gas Wall and Ceiling Unit Fuel Conversion Kit
For Use With
Mfr. No. 2RYV6
Material
Metal
Includes
NG Orifice Drill Size #21
Sub-Category
Repair Kits and Tools
Standards
ETL
Fits Brand
DAYTON
Product Type
Gas Conversion Kit, LP to NG
Compatible with Product Type
Low Profile Unit Heaters
Compatible Mfr. Model Number
2RYV6
Description
Product Type Gas Conversion Kit, LP to NG, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYV6, Compatible Mfr. Model Number 2RYV6, Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #21, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.