Conversion Kit
Mfr # 6PPT8
Zoro # G3684301
product price: $62.69
/eaKey Features
For Use With
Mfr. No. 2RYW2
Material
Metal
Includes
NG Orifice Drill Size #6
Standards
ETL
Sub-Category
Repair Kits and Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PPT8
Zoro #
G3684301
UPC #
190735370063
Country of Origin
United States
Details
Item
Gas Wall and Ceiling Unit Fuel Conversion Kit
For Use With
Mfr. No. 2RYW2
Material
Metal
Includes
NG Orifice Drill Size #6
Standards
ETL
Sub-Category
Repair Kits and Tools
Fits Brand
DAYTON
Compatible Mfr. Model Number
2RYW2
Compatible with Product Type
Standard Unit Heaters
Product Type
Gas Conversion Kit, LP to NG
Description
Product Type Gas Conversion Kit, LP to NG, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 2RYW2, Compatible Mfr. Model Number 2RYW2, Includes Gas Valve Spring, Labels of Conversion, NG Orifice Drill Size #6, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.