Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Jet Pump, CI, 1/2HP, 115/230V

  • Mfr # 5UXK3

  • Zoro # G1426144


product price: $478.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Amps
10.8/5.5
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.4 gpm
Body Material
Cast Iron
Max. Suction Lift
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXK3
Zoro #
G1426144
UPC #
190735353424
Country of Origin
China

Dimensions

Length (In.)
14 13/16
Width (In.)
9 1/8
Height (In.)
8
Discharge Dia.
1 in
Overall Length
14 3/4 in
Overall Width
9 1/8 in
Overall Height
8 in
Inlet Dia.
1 1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

HP
1/2 hp
Amps
10.8/5.5
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.4 gpm
Body Material
Cast Iron
Max. Suction Lift
100 ft
Includes
Requires Ejector Sold Separately (see accessories depending on application)
Flow Rate @ 50 Ft. Lift @ 40 PSI
4.6 gpm
Inlet
1-1/4 in NPT
Discharge
1 in NPT
Ejector Included
No
Max. Inlet Pressure (PSI)
123
Voltage
115/230
Compliance
CSA-US
GPM of Water @ 20 Ft @ 30, 50 PSI
8.0/5.0
Pressure Switch Setting
30 to 50 psi
Shut Off (PSI)
66
Motor Enclosure
ODP
Motor Type
Capacitor Start
Outlet
1" NPT
GPM of Water @ 70 Ft @ 30, 50 PSI
4.3/2.3
Material of Construction
cast iron
GPM of Water @ 10 Ft @ 30, 50 PSI
11.9/7.8
Item
Convertible Well Jet Pump
Seal Type
Mechanical
Max. Case Pressure (PSI)
123
Suction Lift (Ft.)
90
Max. Inlet Pressure
123
Flow Rate @ 20 Ft. Lift @ 50 PSI
5 gpm
Inlet Standard
NPT
Rated Voltage
115/230V AC
Discharge Standard
NPT
Shut Off Pressure
66 psi
Flow Rate @ 50 Ft. Lift @ 50 PSI
2.4 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
13.1 gpm
Flow Rate @ 50 Ft. Lift @ 30 PSI
6.6 gpm
Flow Rate @ 20 Ft. Lift @ 30 PSI
8 gpm
Max. Case Pressure
123 psi
Flow Rate @ 10 Ft. Lift @ 50 PSI
6.4 gpm
Application
Transfer
Standards
CSA C US
Suction Lift - Maximum
100 ft
Discharge Gender
Female
Media Temperature - Maximum
35 Degrees C
Inlet Pressure - Maximum
75 psi
Flow Rate - Maximum
11.4 gpm
Includes Ejector
No Ejector Included
Phase
Single
Pressure Switch Setting - Maximum
50 psi
Inlet Gender
Female
Motor Enclosure Design
Open Drip Proof
Horsepower
1/2 hp
Media Temperature - Minimum
5 Degrees C
Power Source
Corded Electric
For Media Type
Clear Water
Pump Technology
Centrifugal
Priming
Self-Priming
Best Efficiency Head
90 ft
Product Type
Convertible Well Jet Pump
Shut Off Pressure - Maximum
66 psi
Case Pressure - Maximum
123 psi
Installation
Floor Standing
Frequency
60 Hz
Full Load Current
10.8/5.5 A
Pressure Switch Setting - Minimum
30 psi
Series
JSI

Description

Convertible Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 10.8/5.5, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 11.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6.4 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 8 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 5 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 6.6 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 4.6 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 2.4 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.