Zoro Homepage

Convertible Jet Pump, CI, 3/4HP, 115/230V

  • Mfr # 5UXK4

  • Zoro # G3469243


product price: $628.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Amps
18.0/9.0
Flow Rate @ 10 Ft. Lift @ 40 PSI
15.1 gpm
Body Material
Cast Iron
Max. Suction Lift
110 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXK4
Zoro #
G3469243
UPC #
190735353431
Country of Origin
China

Dimensions

Length (In.)
16.6875
Width (In.)
9.8125
Height (In.)
8.6875
Discharge Dia.
1 in
Inlet Dia.
1 1/4 in
Overall Width
9 13/16 in
Overall Length
16 3/4 in
Overall Height
8 11/16 in
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in

Description

Convertible Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 18.0/9.0, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 15.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 15.1 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 14.3 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 11.1 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 10.1 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 11 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 8.6 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 5.5 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.