Zoro Homepage

Convertible Jet Pump, Plastic, 1 HP

  • Mfr # 4HEZ6

  • Zoro # G2446534


product price: $669.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Amps
17.0/8.5 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
18.4 gpm
Body Material
Thermoplastic
Max. Suction Lift
110 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HEZ6
Zoro #
G2446534
UPC #
190735325223
Country of Origin
China

Dimensions

Height (In.)
12
Width (In.)
12
Length (In.)
19
Overall Length
19 in
Discharge Dia.
1 in
Overall Height
12 in
Inlet Dia.
1 1/4 in
Overall Width
12 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in

Details

HP
1 hp
Amps
17.0/8.5 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
18.4 gpm
Body Material
Thermoplastic
Max. Suction Lift
110 ft
Includes
Pressure Gauge
Flow Rate @ 50 Ft. Lift @ 40 PSI
9.2 gpm
Inlet
1-1/4 in NPT
Discharge
1 in NPT
Ejector Included
No
Voltage
115/230
Shut Off (PSI)
66
GPM of Water @ 70 Ft @ 30, 50 PSI
7.5/3.7
Max. Inlet Pressure (PSI)
75
GPM of Water @ 20 Ft @ 30, 50 PSI
12.2/5.4
Seal Type
Mechanical
Item
Convertible Well Jet Pump
Outlet
1" NPT
GPM of Water @ 90 Ft @ 30, 50 PSI
3.9/1.1
GPM of Water @ 40 Ft @ 30, 50 PSI
8.9/6.1
Motor Enclosure
ODP
GPM of Water @ 50 Ft @ 30, 50 PSI
7.9/5.0
Max. Case Pressure (PSI)
141
Pressure Switch Setting
30 to 50 psi
GPM of Water @ 30 Ft @ 30, 50 PSI
9.2/7.2
Suction Lift (Ft.)
100
Material of Construction
Thermoplastic
GPM of Water @ 80 Ft @ 30, 50 PSI
7.0/4.2
GPM of Water @ 10 Ft @ 30, 50 PSI
19.2/10.2
GPM of Water @ 60 Ft @ 30, 50 PSI
7.9/4.7
Flow Rate @ 80 Ft. Lift @ 30 PSI
7 gpm
Flow Rate @ 20 Ft. Lift @ 30 PSI
12.2 gpm
Flow Rate @ 10 Ft. Lift @ 50 PSI
10.2 gpm
Max. Case Pressure
141 psi
Rated Voltage
115/230V AC
Flow Rate @ 50 Ft. Lift @ 50 PSI
4 gpm
Shut Off Pressure
66 psi
Inlet Standard
NPT
Flow Rate @ 50 Ft. Lift @ 30 PSI
14.3 gpm
Discharge Standard
NPT
Flow Rate @ 80 Ft. Lift @ 50 PSI
4.2 gpm
Flow Rate @ 20 Ft. Lift @ 50 PSI
5.4 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
19.2 gpm
Max. Inlet Pressure
75
Standards
CSA C US
Application
Transfer
Power Source
Corded Electric
Best Efficiency Head
100 ft
Pressure Switch Setting - Minimum
30 psi
Media Temperature - Minimum
5 Degrees C
Full Load Current
17.0/8.5 A
Includes Ejector
No Ejector Included
Phase
Single
Discharge Gender
Female
Inlet Pressure - Maximum
75 psi
Frequency
60 Hz
Product Type
Convertible Well Jet Pump
Priming
Self-Priming
Case Pressure - Maximum
141 psi
Pressure Switch Setting - Maximum
50 psi
Shut Off Pressure - Maximum
66 psi
Series
JSP
Horsepower
1 hp
Flow Rate - Maximum
21 gpm
Installation
Floor Standing
Media Temperature - Maximum
35 Degrees C
Inlet Gender
Female
Pump Technology
Centrifugal
For Media Type
Clear Water
Suction Lift - Maximum
110 ft
Motor Enclosure Design
Open Drip Proof

Description

Convertible Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 17.0/8.5 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 19.2 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 18.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 10.2 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 12.2 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 5.4 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 14.3 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 9.2 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 4 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 7 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.