Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Jet Pump, Plastic, 3/4 HP

  • Mfr # 4HFA4

  • Zoro # G3381156


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Amps
10.8/5.5
Flow Rate @ 10 Ft. Lift @ 40 PSI
9.1 gpm
Max. Suction Lift
100 ft
Includes
Pump, Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HFA4
Zoro #
G3381156
UPC #
190735325292
Country of Origin
China

Dimensions

Height (In.)
39
Length (In.)
20
Width (In.)
20
Overall Width
15 11/32 in
Overall Height
31 1/16 in
Overall Length
27 7/8 in
Inlet Dia.
1 1/4 in
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in

Details

HP
3/4 hp
Amps
10.8/5.5
Flow Rate @ 10 Ft. Lift @ 40 PSI
9.1 gpm
Max. Suction Lift
100 ft
Includes
Pump, Tank
Tank Capacity
17 gal
Inlet
1 1/4 in NPT
Discharge
1 in NPT
Shut Off (PSI)
61
Motor Type
Capacitor Start
GPM of Water @ 40 Ft @ 30, 50 PSI
6.7/2.7
Voltage
115/230
GPM of Water @ 30 Ft @ 30, 50 PSI
7.8/3.3
GPM of Water @ 10 Ft @ 30, 50 PSI
14.5/8.2
Outlet
1" NPT
GPM of Water @ 70 Ft @ 30, 50 PSI
4.7/-
Suction Lift (Ft.)
80
Max. Inlet Pressure (PSI)
75
GPM of Water @ 5 Ft @ 30, 50 PSI
15.4/8.3
GPM of Water @ 50 Ft @ 30, 50 PSI
6.4/2.0
Max. Case Pressure (PSI)
136
Item
Convertible Jet Pump System
GPM of Water @ 15 Ft @ 30, 50 PSI
12.2/3.0
GPM of Water @ 80 Ft @ 30, 50 PSI
2.9/-
GPM of Water @ 20 Ft @ 30, 50 PSI
9.7/-
GPM of Water @ 60 Ft @ 30, 50 PSI
5.2/1.1
Tank PSI
28
Seal Type
Mechanical
Tank (Gal.)
17
Discharge Standard
NPT
Inlet Standard
NPT
Tank Bladder Pressure
28 psi
Shut Off Pressure
61 psi
Flow Rate @ 10 Ft. Lift @ 50 PSI
8.2 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
14.5 gpm
Rated Voltage
115/230V AC
Max. Inlet Pressure
75 psi
Standards
CSA/CUS
Application
Transfer
Phase
Single
Suction Lift - Maximum
100 ft
Inlet Gender
Female
Series
HWP
For Media Type
Clear Water
NSF Certifications for Food and Drinking Water
NSF 61
Media Temperature - Minimum
5 Degrees C
Flow Rate - Maximum
16.8 gpm
Frequency
60 Hz
Installation
Floor Standing
Inlet Pressure - Maximum
75 psi
Power Source
Corded Electric
Horsepower
3/4 hp
Includes Ejector
No Ejector Included
Shut Off Pressure - Maximum
61 psi
Pressure Switch Setting - Maximum
50 psi
Full Load Current
10.8/5.5 A
Pressure Switch Setting - Minimum
30 psi
Discharge Gender
Female
Product Type
Convertible Well Jet Pump System
Media Temperature - Maximum
95 Degrees F
Pump Technology
Centrifugal
Priming
Self-Priming

Description

Convertible Jet Pump System, Material of Construction Thermoplastic, 3/4 HP, Voltage 115/230, Inlet 1 1/4 In. NPT, Outlet 1 In. NPT, Amps 10.8/5.5, Tank (Gal.) 17, Tank PSI 28, GPM of Water @ 80 Ft @ 30, 50 PSI 2.9/-, Shut Off (PSI) 61, Max. Inlet Pressure (PSI) 75, Max. Case Pressure (PSI) 136, Motor Type Capacitor Start, Seal Type Mechanical, Suction Lift (Ft.) 80, Length (In.) 20, Width (In.) 20, Height (In.) 39

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.