Zoro Homepage

Coolant Filter, 150 Mesh

  • Mfr # 2MYT4

  • Zoro # G2447006


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
150 micron
Material of Construction
Aluminum
For Use With
Coolant and Oil
Type
150 Mesh
Max. Pressure (PSI)
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MYT4
Zoro #
G2447006
UPC #
190735228104
Country of Origin
United States

Dimensions

Mesh Size
150 micron
Outside Dia. (In.)
6 1/2 in
Length (In.)
11 1/4 in
Overall Length
11.25 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Outside Diameter
6.5 in

Details

Item
Coolant Filter
Material of Construction
Aluminum
For Use With
Coolant and Oil
Type
150 Mesh
Max. Pressure (PSI)
75 psi
Max. Temp. (F)
250 Degrees F
Includes
Filter Cartridge
Microns
99 micron
Filter Capacity (Cu. In.)
110 cu in
Flow Rate (GPM)
100 gpm
Maximum Flow Rate
100 gpm
Compatible Pump Manufacturer Part Number
5-HR35-A, IMS08-E, IMS08-F, IMS100-F, IMS25-E, IMS25-F, IMS50-E, IMS50-F, IMS75-F, IMV08-E, IMV08-F, IMV100-F, IMV25-E, IMV25-F, IMV50-E, IMV50-F, IMV75-F
Discharge Type
NPT
Material
Aluminum
Intake Type
NPT
Compatible with Brand
Dayton, Graymills
Filter Micron Rating (Maximum)
99 micron
Shut Off Pressure (Maximum)
75 psi
Filter Type
Filter Housing and Cartridge
Maximum Fluid Temperature
250 Degrees F
Filter Capacity
20 cu in
Compatible with Pump Type
Machine Coolant Pump

Description

Coolant Filter, Filter Micron Rating (Maximum) 99 micron, Maximum Flow Rate 100 gpm, Compatible with Pump Type Machine Coolant Pump, Compatible with Brand Dayton, Graymills, Compatible Pump Grainger Part Number 1XLK8, 3GRU6, 3GRU7, 3GRU8, 3GRU9, 3GRV1, 3GRV2, 3GRV3, 3GRV4, 3GRV5, 3GRV6, 3GRV7, 3GRV8, 3GRV9, 3GRW1, 3GRW2, 3GRW3, 56YR40, 56YR41, 56YR42, 56YR43, 56YR44, 56YR46, 56YR47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.