Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Set, 20 Ft.

  • Mfr # 103756XA-GIS

  • Zoro # G5377626


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
Effluent Pump
Fits Brand
BARNES PUMPS, Dayton
Cord Length
20 ft
Product Type
Cord Set
Compatible Manufacturer Model Number
3BB83, 4HU75, 4LE10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103756XA-GIS
Zoro #
G5377626
UPC #
190735185179
Country of Origin
China

Dimensions

Cord Length
20 ft

Details

Item
Cord Set
For Use With
Effluent Pump
Fits Brand
BARNES PUMPS, Dayton
Product Type
Cord Set
Compatible Manufacturer Model Number
3BB83, 4HU75, 4LE10

Description

Cord Set, Cord Length 20 ft, For Use With Effluent Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.