Zoro Homepage

Cord Set With Wire Leads, 115/230V AC, 36 in W.

  • Mfr # 3RP13

  • Zoro # G3486847


product price: $346.99
/pk 100, $3.47/ea
Free Shipping & Returns

Key Features

Width
36 in
Material
Molded Plastic
Voltage
115/230V AC
Head Configuration
45 Degrees
Length (In.)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RP13
Zoro #
G3486847
UPC #
190735293348
Country of Origin
United States

Dimensions

Width
36 in
Length (In.)
36
Length
36 in

Details

Material
Molded Plastic
Voltage
115/230V AC
Head Configuration
45 Degrees
Item
Cord Set With Wire Leads
For Use With
115V Axial Fans
NEMA Plug Configuration
Hardwire
Standards
UL Recognized Component US and Canada
Plug Head Configuration
45 Degrees

Description

Cord Set With Wire Leads, Voltage 115/230V AC, NEMA Plug Configuration Hardwire, For Use With 115V Axial Fans, Length 36 in, Material Molded Plastic, Plug Head Configuration 45 Degrees , Width 36 in, Color Black, Includes -, Standards UL Recognized Component US and Canada, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.