Zoro Homepage

Cord Set w/Plug, 20 Ft.

  • Mfr # 115958XA

  • Zoro # G7846736


product price: $94.69
/ea
Free Shipping & Returns

Key Features

For Use With
Effluent Pump, Ejector Pump
Fits Brand
BARNES PUMPS, Dayton
Cord Length
20 ft
Includes
Plug
Product Type
Cord Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115958XA
Zoro #
G7846736
UPC #
190735185360
Country of Origin
United States

Dimensions

Cord Length
20 ft

Details

Item
Cord Set
For Use With
Effluent Pump, Ejector Pump
Fits Brand
BARNES PUMPS, Dayton
Includes
Plug
Product Type
Cord Set
Compatible Manufacturer Model Number
3BB89, 3XA93, 4HU81

Description

Cord Set, Cord Length 20 ft, For Use With Effluent Pump, Ejector Pump, Includes Plug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.