Zoro Homepage

Counter, 4 Digit, Panel Mount, 115VAC

  • Mfr # 6X594

  • Zoro # G1233005


product price: $35.89
/ea

Key Features

Mounting
Panel
Reset Type
Push Button
Display
0.16 in White Numbers on Black Background
Number of Digits
4
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6X594
Zoro #
G1233005
UPC #
190735372821
Country of Origin
Philippines

Dimensions

Width
1.8 in
Depth
2.99 in
Height
1.8 in
Cutout Height
1 1/2 in
Overall Width
1 3/4 in
Overall Depth
3 in
Cutout Width
1 in
Overall Height
1 3/4 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
Push Button
Display
0.16 in White Numbers on Black Background
Number of Digits
4
Fits Panel Cut Out
1.46 in x 1.00 in
Input Signal
115V AC
Min. On/Off Pulse
50 / 50 msec
Input Voltage
115V AC
Max. Counts per Second
10
Special Features
3W Power
Counter Display Type
Analog
Mounting Style
Front Panel
Background Color
Black
Counts per Second - Maximum
10
Input Voltage - Maximum
115 V AC
Digit Color
White

Description

Electromechanical Counter, Number of Digits 4, Mounting Panel, Max. Counts per Second 10, Height 1.8 in, Depth 2.99 in, Width 1.8 in, Display 0.16 in White Numbers on Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 / 50 msec, Reset Type Push Button, Special Features 3W Power, Fits Panel Cut Out 1.46 in x 1.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.