Zoro Homepage

Counter, 6 Digit, Base Mount, 115VAC

  • Mfr # 32UJ98

  • Zoro # G9201315


product price: $66.29
/ea

Key Features

Mounting
Base
Reset Type
No Reset
Display
White Digits, Black Background
Number of Digits
6
Min. On/Off Pulse
50 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32UJ98
Zoro #
G9201315
UPC #
190735259092
Country of Origin
Philippines

Dimensions

Width
1.63 in
Depth
2.37 in
Height
2.38 in
Overall Depth
2 3/8 in
Overall Width
1 5/8 in
Overall Height
2 3/8 in

Details

Item
Electromechanical Counter
Mounting
Base
Reset Type
No Reset
Display
White Digits, Black Background
Number of Digits
6
Min. On/Off Pulse
50 msec
Standards
CE, RoHS, UL
Input Signal
115V AC
Max. Counts per Second
10
Input Voltage
115V AC
Counts per Second - Maximum
10
Counter Display Type
Analog
Digit Color
White
Background Color
Black
Mounting Style
Base
Input Voltage - Maximum
115 V AC

Description

Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.38 in, Depth 2.37 in, Width 1.63 in, Display White Digits, Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 msec, Reset Type No Reset, Standards CE, RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.