Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 3ZN35

  • Zoro # G3292563


product price: $34.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN35
Zoro #
G3292563
UPC #
190735297032
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Clearance Diameter
1.74 in
Bore Diameter 1
7/8 in
Different Bore Sizes
No
Bore Diameter 2
7/8 in
Screw Thread Size
1/4"-28
Coupling Outside Diameter
1 5/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Steel
Max. Torque
2,280 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
2280
Coupling Material
Carbon Steel
Coupling Construction
One-Piece
Shaft Locking Type
Clamp On
Maximum Torque
2,280 in-lb
Bore Type
Round
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.74 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 2,280 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.