Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 3ZN46

  • Zoro # G0864421


product price: $34.59
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 1/2 in
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN46
Zoro #
G0864421
UPC #
190735297087
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Clearance Diameter
1.63 in
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
No
Bore Diameter 2
3/4 in
Screw Thread Size
1/4"-28
Bore Diameter 1
3/4 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Black Oxide Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
Two Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Eight Vibration Resistant Socket Capscrews, Can be Installed without Disassembling any Machinery or Components
Max. Torque
1,950 in-lb
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
1950
Coupling Construction
Two-Piece
Coupling Material
Carbon Steel
Maximum Speed
4,000 RPM
Maximum Torque
1,950 in-lb
Coupling Material Finish
Black Oxide
Zero Backlash
Yes
Bore Type
Round
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.63 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 1,950 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.