Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 3ZN51

  • Zoro # G2497835


product price: $48.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 3/8 in
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN51
Zoro #
G2497835
UPC #
190735297124
Country of Origin
China

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 3/8 in
Overall Length
4 1/2 in
Keyway Width (In.)
5/16
Screw Size
3/8"-16
Screw Size (In.)
3/8-16 x 1/2
Keyway Width
5/16 in
Screw Thread Size
3/8"-16
Bore Diameter 2
1 3/8 in
Keyway Depth 1
5/32 in
Different Bore Sizes
No
Coupling Outside Diameter
2 3/8 in
Keyway Width 1
5/16 in
Keyway Width 2
5/16 in
Clearance Diameter
2.38 in
Keyway Depth 2
5/32 in
Bore Diameter 1
1 3/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
zinc plated
Material
Zinc Plated steel
Max. Torque
1,500 in-lb
Provides
High Strength at Lower Cost
Max. RPM
1,800 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Set Screw Type
Design
Locks Securely to Shafting with Socket Setscrews (Two)
Max. Torque (In.-Lbs.)
1500
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Maximum Speed
1,800 RPM
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Coupling Material Finish
Zinc Plated
Bore Type
Round Keyed
Maximum Torque
1,500 in-lb
Coupling Construction
One-Piece
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.38 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 3/8 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 1,800 RPM, Maximum Torque 1,500 in-lb, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.