Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 3ZN61

  • Zoro # G0273831


product price: $65.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 3/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN61
Zoro #
G0273831
UPC #
190735297193
Country of Origin
China

Dimensions

Bore Dia.
1 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Keyway Width
1/4 in
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Keyway Width (In.)
1/4
Keyway Depth 2
1/8 in
Keyway Width 2
1/4 in
Bore Diameter 2
1 in
Bore Diameter 1
1 in
Screw Thread Size
1/4"-28
Keyway Width 1
1/4 in
Coupling Outside Diameter
1 3/4 in
Different Bore Sizes
No
Clearance Diameter
1.85 in
Keyway Depth 1
1/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque
2,600 in-lb
Max. Torque (In.-Lbs.)
2600
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, with Keyway
Material
Black Oxide Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Coupling Construction
One-Piece
Coupling Material
Carbon Steel
Bore Type
Round Keyed
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Maximum Torque
2,600 in-lb
Coupling Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 1.85 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 2,600 in-lb, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.