Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 3ZN69

  • Zoro # G2384383


product price: $61.49
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/8 in
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN69
Zoro #
G2384383
UPC #
190735297230
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Keyway Width
3/16 in
Screw Size
1/4"-28
Keyway Width (In.)
3/16
Screw Size (In.)
1/4-28 x 5/8
Screw Thread Size
1/4"-28
Coupling Outside Diameter
1 5/8 in
Bore Diameter 1
7/8 in
Clearance Diameter
1.74 in
Different Bore Sizes
No
Keyway Width 1
3/16 in
Keyway Depth 1
3/32 in
Bore Diameter 2
7/8 in
Keyway Depth 2
3/32 in
Keyway Width 2
3/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Steel
Max. Torque
2,280 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Type, with Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
2280
Design
Eight Vibration Resistant Socket Capscrews, Can be Installed without Disassembling any Machinery or Components
Coupling Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Coupling Construction
Two-Piece
Coupling Material
Carbon Steel
Maximum Torque
2,280 in-lb
Zero Backlash
Yes
Bore Type
Round Keyed
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.74 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 2,280 in-lb, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.