Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 6L012

  • Zoro # G2314812


product price: $6.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1/2 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6L012
Zoro #
G2314812
UPC #
190735367353
Country of Origin
China

Dimensions

Bore Dia.
1/4 in
Outside Dia.
1/2 in
Overall Length
3/4 in
Screw Size (In.)
#10-32 x 3/16
Screw Size
#10-32
Bore Diameter 1
1/4 in
Screw Thread Size
#10-32
Coupling Outside Diameter
1/2 in
Different Bore Sizes
No
Bore Diameter 2
1/4 in
Clearance Diameter
0.5 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
zinc plated
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
70
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
70 in-lb
Max. RPM
3,500 RPM
Design
Locks Securely to Shafting with Socket Setscrews (Two)
Machined From
Bar Stock
Provides
High Strength at Lower Cost
Material
Zinc Plated steel
Type
One Piece Set Screw Type
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Maximum Torque
70 in-lb
Bore Type
Round
Coupling Material Finish
Zinc Plated
Coupling Material
Carbon Steel
Coupling Construction
One-Piece
Maximum Speed
3,500 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 3,500 RPM, Maximum Torque 70 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.