Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 6L014

  • Zoro # G1019216


product price: $7.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
3/4 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6L014
Zoro #
G1019216
UPC #
190735367377
Country of Origin
China

Dimensions

Bore Dia.
3/8 in
Outside Dia.
3/4 in
Overall Length
1 in
Screw Size (In.)
1/4-28 x 3/16
Screw Size
1/4"-28
Bore Diameter 1
3/8 in
Clearance Diameter
0.75 in
Different Bore Sizes
No
Coupling Outside Diameter
3/4 in
Screw Thread Size
1/4"-28
Bore Diameter 2
3/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
zinc plated
Material
Zinc Plated steel
Provides
High Strength at Lower Cost
Max. Torque
180 in-lb
Max. Torque (In.-Lbs.)
180
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. RPM
3,500 RPM
Design
Locks Securely to Shafting with Socket Setscrews (Two)
Machined From
Bar Stock
Type
One Piece Set Screw Type
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Maximum Speed
3,500 RPM
Maximum Torque
180 in-lb
Coupling Construction
One-Piece
Shaft Locking Type
Set Screw
Coupling Material Finish
Zinc Plated
Zero Backlash
Yes
Coupling Material
Carbon Steel
Bore Type
Round

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 0.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 3,500 RPM, Maximum Torque 180 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.