Zoro Homepage

Coupling, Rigid Steel

  • Mfr # 6L016

  • Zoro # G2006487


product price: $16.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 1/4 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6L016
Zoro #
G2006487
UPC #
190735367391
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/4 in
Overall Length
2 in
Screw Size
5/16"-18
Screw Size (In.)
5/16-18 x 5/16
Keyway Width
3/16 in
Keyway Width (In.)
3/16
Bore Diameter 2
5/8 in
Keyway Depth 2
3/32 in
Keyway Width 2
3/16 in
Bore Diameter 1
5/8 in
Keyway Width 1
3/16 in
Screw Thread Size
5/16"-18
Clearance Diameter
1.25 in
Different Bore Sizes
No
Coupling Outside Diameter
1 1/4 in
Keyway Depth 1
3/32 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
zinc plated
Material
Zinc Plated steel
Max. Torque (In.-Lbs.)
475
Design
Locks Securely to Shafting with Socket Setscrews (Two)
Max. Torque
475 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Strength at Lower Cost
Max. RPM
3,500 RPM
Machined From
Bar Stock
Type
One Piece Set Screw Type
Coupling Material Finish
Zinc Plated
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Maximum Torque
475 in-lb
Coupling Construction
One-Piece
Bore Type
Round Keyed
Coupling Material
Carbon Steel
Maximum Speed
3,500 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/4 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 3,500 RPM, Maximum Torque 475 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.